Gift buying made easy: Shop Zoro.com Gift Certificates

Gasket, Size 2 1/2 In, Tri-Clamp, Red

RUBBERFAB| Zoro #: G1320785| Mfr #: 40RXPX-RZ-250

$12.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320785 Mfr #: 40RXPX-RZ-250
Tube Size: 2-1/2"Item: Gasket
Metal Detectable: YesConnection: Tri-Clamp
Temp. Range: -40 to 450 Degrees FOutside Dia.: 3.050"
Material of Construction: RED METAL Detect SILICONEInside Dia.: 2.374"
Standards: FDA, CLASS VICountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 2 1/2 In, Tri-Clamp Connection, Material of Construction RED METAL Detect SILICONE, Temp. Range -40F to 450F, Standards FDA, CLASS VI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.