Gasket, Size 2 1/2 In, Tri-Clamp, Red Buna

RUBBERFAB |Zoro #: G1217991|Mfr #: 40MPU-RZ-250

$5.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217991 Mfr #: 40MPU-RZ-250
Tube Size: 2-1/2"Item: Gasket
Material of Construction: RED BUNA METAL DetectInside Dia.: 2.374"
Standards: FDAMetal Detectable: Yes
Connection: Tri-ClampTemp. Range: -20 to 250 Degrees F
Outside Dia.: 3.050"Country of Origin (subject to change): United States

Product Description

Gasket, Tube Size 2 1/2 In, Tri-Clamp Connection, Material of Construction RED BUNA METAL Detect, Temp. Range -20F to 250F, Standards FDA

Product Reviews

Save 15% when you sign up for Z-mail.