BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gasket, Size 2 In, Tri-Clamp, BUNA

RUBBERFAB| Zoro #: G0832921| Mfr #: 40MPU-200

$0.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: BUNAItem: GASKETMetal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832921 Mfr #: 40MPU-200
Material of Construction: BUNAItem: GASKET
Metal Detectable: NoTemp. Range: -30 to 250 Degrees F
Inside Dia.: 1.874"Tube Size: 2"
Connection: Tri-ClampStandards: FDA
Outside Dia.: 2.520"Country of Origin (subject to change): United States

Description

Gasket, Tube Size 2 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 1.874 In., Outside Dia. 2.520 In., Temp. Range -30 to 250 Degrees F, Metal Detectable No, Standards FDA

Reviews