DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Gasket, Size 2 In, Tri-Clamp, EPDM Metal

RUBBERFAB| Zoro #: G0705232| Mfr #: 40MPE-Z-200

$7.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705232 Mfr #: 40MPE-Z-200
Tube Size: 2"Item: Gasket
Metal Detectable: YesInside Dia.: 1.874"
Standards: FDA, CLASS VIConnection: Tri-Clamp
Temp. Range: -20 to 300 Degrees FOutside Dia.: 2.520"
Material of Construction: EPDM METAL DetectCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 2 In, Tri-Clamp Connection, Material of Construction EPDM METAL Detect, Temp. Range -20F to 300F, Standards FDA, CLASS VI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.