DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Gasket, Size 2 In, Tri-Clamp, FKM Metal

RUBBERFAB| Zoro #: G1568761| Mfr #: 40MPSFY-Z-200

$11.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568761 Mfr #: 40MPSFY-Z-200
Tube Size: 2"Item: Gasket
Metal Detectable: YesInside Dia.: 1.874"
Standards: FDA, CLASS VIConnection: Tri-Clamp
Temp. Range: -30 to 400 Degrees FOutside Dia.: 2.520"
Material of Construction: FKM METAL DetectCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 2 In, Tri-Clamp Connection, Material of Construction FKM METAL Detect, Temp. Range -30F to 400F, Standards FDA, CLASS VI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.