Gasket, Size 2 In, Tri-Clamp, Red

RUBBERFAB |Zoro #: G0387624|Mfr #: 40RXPX-RZ-200

$8.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387624 Mfr #: 40RXPX-RZ-200
Tube Size: 2"Item: Gasket
Metal Detectable: YesStandards: FDA, CLASS VI
Connection: Tri-ClampTemp. Range: -40 to 450 Degrees F
Outside Dia.: 2.520"Material of Construction: RED METAL Detect SILICONE
Inside Dia.: 1.874"Country of Origin (subject to change): United States

Product Description

Gasket, Tube Size 2 In, Tri-Clamp Connection, Material of Construction RED METAL Detect SILICONE, Temp. Range -40F to 450F, Standards FDA, CLASS VI

Product Reviews

Save 15% when you sign up for Z-mail.