Shop Alternate Products
This Product is Discontinued
Rubberfab
Gasket, Size 3 In, Tri-Clamp, EPDM Metal (Discontinued)
Mfr # 40MPE-Z-300
Zoro # G0698135
This Product is Discontinued
Key Features
- Tube Size 3"
- Outside Dia. 3.583"
- Connection Tri-Clamp
- Inside Dia. 2.878"
- Metal Detectable Yes