Gasket, Size 3 In, Tri-Clamp, Red

RUBBERFAB |Zoro #: G2241321|Mfr #: 40RXPX-RZ-300

$11.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241321 Mfr #: 40RXPX-RZ-300
Tube Size: 3"Item: Gasket
Standards: FDA, CLASS VIConnection: Tri-Clamp
Temp. Range: -40 to 450 Degrees FOutside Dia.: 3.583"
Material of Construction: RED METAL Detect SILICONEInside Dia.: 2.878"
Metal Detectable: YesCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 3 In, Tri-Clamp Connection, Material of Construction RED METAL Detect SILICONE, Temp. Range -40F to 450F, Standards FDA, CLASS VI

Product Reviews

Save 15% when you sign up for Z-mail.