KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket, Size 3/4 In, Tri-Clamp, Red

RUBBERFAB| Zoro #: G0954055| Mfr #: 42MPX-RZ-075

$2.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Item: Gasket
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954055 Mfr #: 42MPX-RZ-075
Tube Size: 3/4"Item: Gasket
Metal Detectable: YesConnection: Tri-Clamp
Material of Construction: RED METAL Detect SILICONEStandards: FDA, CLASS VI
Country of Origin (subject to change): United States

Description

Gasket, Tube Size 3/4 In, Tri-Clamp Connection, Material of Construction RED METAL Detect SILICONE, Temp. Range -40F to 450F, Standards FDA, CLASS VI

Reviews