Gasket, Size 3/4 In, Tri-Clamp, Red Buna

RUBBERFAB| Zoro #: G0773744| Mfr #: 42MPU-RZ-075

$2.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773744 Mfr #: 42MPU-RZ-075
Tube Size: 3/4"Connection: Tri-Clamp
Item: GasketMetal Detectable: Yes
Standards: FDATemp. Range: -30 to 250 Degrees F
Material of Construction: RED BUNA METAL DetectCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 3/4 In, Tri-Clamp Connection, Material of Construction RED BUNA METAL Detect, Temp. Range -20F to 250F, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.