DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Gasket, Size 4 In, Tri-Clamp, EPDM Metal

RUBBERFAB| Zoro #: G2106781| Mfr #: 40MPE-Z-400

$13.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106781 Mfr #: 40MPE-Z-400
Item: GasketTube Size: 4"
Connection: Tri-ClampMaterial of Construction: EPDM METAL Detect
Temp. Range: -20 to 300 Degrees FStandards: FDA, CLASS VI
Outside Dia.: 4.685"Inside Dia.: 3.843"
Metal Detectable: YesCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 4 In, Tri-Clamp Connection, Material of Construction EPDM METAL Detect, Temp. Range -20F to 300F, Standards FDA, CLASS VI

Product Reviews