Rubbermaid

10-1/2" Gray Polypropylene Angle Broom

Rubbermaid 10-1/2" Gray Polypropylene Angle Broom FG637500GRAY
Hover or click to zoom Tap to zoom
$15.99
  • Broom Style: Angle Broom
  • Broom Handle Length: 46-7/8 in
  • Basic Bristle Material: Synthetic
See full product details
Orders over $75 ship free.

Total: $15.99

Rubbermaid #FG637500GRAY Specifications

  • Broom Style: Angle Broom
  • Broom Handle Length: 46-7/8 in
  • Basic Bristle Material: Synthetic
  • Color: Gray
  • Trim Length: 6 3/4 in
  • Sweep Face: 10 1/2 in
  • Broom Handle Material: Metal
  • Broom Connection Type: Acme Thread
  • Broom Block Material: Plastic
  • Bristle Color: Gray
  • Item: Angle Broom
  • Broom Handle Color: Yellow
  • Handle Dia.: 1"
  • Bristle Material: Polypropylene
  • Handle Color: Yellow
  • Handle Length: 46-7/8"
  • Specific Bristle Material: Polypropylene
  • Handle Material: Metal
  • Country of Origin (subject to change): China

Description

Broom Head and Handle, Broom Style Angle Broom, Sweep Face 10 1/2 in, Trim Length 6 3/4 in, Basic Bristle Material Synthetic, Specific Bristle Material Polypropylene, Bristle Color Gray, Broom Handle Material Metal, Broom Handle Length 46-7/8 in, Broom Handle Color Yellow, Broom Block Material Plastic, Broom Connection Type Acme Thread, Angle Broom

Reviews of Rubbermaid #FG637500GRAY