Rubbermaid
10 gal. Plastic Round Trash Can, Gray
- Zoro #: G3963456
- Mfr #: FG261000GRAY
Hover or click to zoom Tap to zoom
Key Features
- Trash Container Capacity: 10 gal.
- Container Shape: Round
- Material: Plastic
- Height: 17"
- Width: 15 5/8 in
- Top Design: Open
- Opening Closure Type: None
- Item: Trash Can
$22.47
Subtotal: $22.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rubbermaid
- MFR #FG261000GRAY
- Zoro #G3963456
- Country of OriginUnited States
- Category Trash Cans
Dimensions
Height | 17" |
Width | 15 5/8 in |
Length | 15-11/16" |
Trash Can Dia./Width | 15-3/4" |
Width/Diameter | 15 5/8 in |
Diameter | 15 1/2 in |
Details
Trash Container Capacity | 10 gal. |
Container Shape | Round |
Color | Gray |
Material | Plastic |
Top Design | Open |
Opening Closure Type | None |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Gray |
Lid Options | No Lid |
For Use With Lid Mfr. Model Number | FG260900GRAY |
Receptacle Container Style | Utility |
Features | Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles |
Vented | Yes |
Standards | NSF 2, NSF 21 |
Specific Container Material | Plastic |
Indoor/Outdoor | Indoor, Outdoor |
Shape | Round |
Description
Trash Can, Round, Open, 10 gal, Gray, Height 17 in, Width/Diameter 15 5/8 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Reviews of Rubbermaid #FG261000GRAY
Explore more
- RUBBERMAID 10 gal. Plastic Round Trash Can, Black 1926827
- RUBBERMAID 10 gal. Plastic Round Trash Can, Blue 1779699
- RUBBERMAID 10 gal. Plastic Round Trash Can, Red FG261000RED
- RUBBERMAID 50 gal. Plastic Rectangular Trash Can, Black FG396300BLA
- RUBBERMAID Rubbermaid Wastebasket 36 Quart, White FG2806TPWHT
- RUBBERMAID Wstbskt Stepon 8.25G Wht 2841WHT
- RUBBERMAID Open Trash Can, 3 gal Capacity, Plastic, Black 1835855
- RUBBERMAID Trash Can Lid, 44 gal, Resin, Gray FG264560GRAY
- RUBBERMAID 2806 Waste Basket, 36 qt Capacity, Polyethylene, Bisque, 18 in H FG2806TPBISQU
- IN-SINK-ERATOR In-Sink-Erator COVER CONTROL PLUS 0.75 HP Batch Feed Disposer 176355
- TOTER Toter 96 Gal. Trash Can Graystone with Quiet Wheels and Lid ANA96
- Rubbermaid Trash Cans