customer-service Help
Rubbermaid

10 gal. Plastic Round Trash Can, Red

Rubbermaid 10 gal. Plastic Round Trash Can,  Red FG261000RED
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $22.47

Rubbermaid #FG261000RED Specifications

  • Trash Container Capacity: 10 gal.
  • Container Shape: Round
  • Color: Red
  • Material: Plastic
  • Height: 17"
  • Width: 15 5/8 in
  • Top Design: Open
  • Opening Closure Type: None
  • Item: Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: Red
  • Standards: NSF 2, NSF 21
  • Capacity: 10 gal.
  • Specific Container Material: Plastic
  • Series: BRUTE(R)
  • Includes: Built-In Handles
  • Lid Options: No Lid
  • Finish: UV Protectant
  • For Use With Lid Grainger Item Number: 48XM40
  • Receptacle Container Style: Utility
  • Length: 15-11/16"
  • Shape: Round
  • Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
  • Trash Can Dia./Width: 15-3/4"
  • Indoor/Outdoor: Indoor, Outdoor
  • For Use With Lid Mfr. Model Number: FG260900RED
  • Vented: Yes
  • Container Mounting Style: Free-Standing
  • Lid Opening Mechanism: None
  • Lid Connection: None
  • Material Grouping: Plastic
  • Width/Diameter: 15 5/8 in
  • Container Product Grouping: Trash Can
  • Mobility: Stationary
  • Top Type: Open
  • Diameter: 15 1/2 in
  • Country of Origin (subject to change): United States

Description

Trash Can, Round, Open, 10 gal, Red, Height 17 in, Width/Diameter 15 5/8 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG261000RED