Rubbermaid Commercial
Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 14 1/2 in L Overall
Mfr # FG631000WHT
Zoro # G2154243
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color White
- Brush Length 3 in
- Handle Length 11 1/2 in
- Handle Color White
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue RCP633700BE
- RUBBERMAID COMMERCIAL Brush, Scrub, Hndl, Iron, 6 in 1 Ea, 6" L Brush, Navy (or Navy Blue), Plastic 6482COB
- RUBBERMAID COMMERCIAL Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles FG648200COBLT
- RUBBERMAID COMMERCIAL Rubbermaid® 6342 Counter Brush - 12-1/2" FG634200SILV
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic 631000WE
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole FG633700BLUE
- RUBBERMAID COMMERCIAL Countertop Brush, 12-1/2", Silver, PK 6 RCP6342CT
- RUBBERMAID COMMERCIAL Rubbermaid® 5" Dia. Plastic Toilet Bowl Brush Holder, White - RCP631100WE FG631100WHT
- RUBBERMAID COMMERCIAL 20 YEL Comm Util Brush FG9B3200YEL
- GORDON BRUSH Gordon Brush 221Ssn-12 Double Sided Utility .006 Stainless Steel And .016 Nylon; Plastic Handle Scratch Brush; Case Of 96 221SSN-12
- MALISH Brush, Grill , Steel Bristle GGB-BULK
- Rubbermaid Commercial Brushes