Skip to Main Content
customer-service Help
Rubbermaid

12 gal. HDPE Base/Polypropylene Lid Rectangular Trash Can, White

Rubbermaid 12 gal. HDPE Base/Polypropylene Lid Rectangular Trash Can,  White FG614400WHT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$117.61
  • Trash Container Capacity: 12 gal.
  • Container Shape: Rectangular
  • Color: White
See full product details
This item ships free.
Total: $117.61

Rubbermaid #FG614400WHT Specifications

  • Trash Container Capacity: 12 gal.
  • Container Shape: Rectangular
  • Color: White
  • Material: HDPE Base/Polypropylene Lid
  • Height: 23-1/2"
  • Width: 15 3/4 in
  • Top Design: Flat
  • Opening Closure Type: Step-On
  • Item: Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: White
  • Lid Options: Lid Included
  • Specific Container Material: Plastic
  • Shape: Rectangular
  • Length: 16-1/4"
  • Capacity: 12 gal.
  • Container Mounting Style: Free-Standing
  • Series: Step-On Containers
  • Standards: cfm, FM Approved
  • Trash Can Dia./Width: 15-3/4"
  • Receptacle Container Style: Utility
  • Indoor/Outdoor: Indoor
  • Top Type: Flat
  • Finish: Textured
  • Container Depth: 15"
  • Mobility: Stationary
  • Lid Opening Mechanism: Foot Pedal
  • Container Product Grouping: Step Can
  • Material Grouping: Plastic
  • Lid Connection: Hinged
  • Depth: 15"
  • Width/Diameter: 16 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Step Can, Rectangular, Flat, 12 gal, White, Height 23 1/2 in, Width/Diameter 16 1/4 in, Depth 15 in, Plastic, Plastic, Textured, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Reviews of Rubbermaid #FG614400WHT