Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13 gal. Stainless Steel Rectangular Trash Can , Black

  • Zoro #: G9970782
  • Mfr #: 1901992
Rubbermaid 13 gal. Stainless Steel Rectangular Trash Can ,  Black 1901992
Rubbermaid 13 gal. Stainless Steel Rectangular Trash Can ,  Black 1901992
$316.27
  • Container Mounting Style: Free-Standing
  • Series: Slim Jim Step-On
  • Lid Options: Lid Included
See full product details
This item ships free.

Rubbermaid #1901992 Specifications

  • Zoro #: G9970782
  • Mfr #: 1901992
Container Mounting Style: Free-Standing Series: Slim Jim Step-On
Lid Options: Lid Included Top Design: Flat
Trash Container Capacity: 13 gal. Color: Black
Length: 18-7/64" Container Basic Material: Metal
Container Shape: Rectangular Width: 13 45/67 in
Finish: Brushed Receptacle Container Style: Utility
Trash Can Dia./Width: 18" Container Depth: 13-45/64"
Height: 28-3/4" Capacity: 13 gal.
Material: Stainless Steel Primary Container Color: Black
Indoor/Outdoor: Indoor Shape: Rectangular
Features: Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction. Item: Trash Can
Opening Closure Type: Step-On Specific Container Material: Stainless Steel
Material Grouping: Metal Top Type: Flat
Container Product Grouping: Step Can Width/Diameter: 18 in
Lid Connection: Hinged Depth: 13-45/64"
Rigid Liner Material: Plastic Mobility: Stationary
Lid Opening Mechanism: Foot Pedal Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Step Can, Rectangular, Flat, 13 gal, Black, Height 28 3/4 in, Width/Diameter 18 in, Depth 13 1/2 in, Metal, Stainless Steel, Brushed, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Reviews of Rubbermaid #1901992