Rubbermaid Commercial
16 gal Rectangular Trash Can, Black, 11 in Dia, None, High Quality Resin Blend
Mfr # 1955959
Zoro # G4036536
$95.92
43% off
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Rectangular
- Material High Quality Resin Blend
- Height 25 in
- Width 11 in
Explore More Products
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Blue, 11 in Dia, None, High Quality Resin Blend 1971257
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Green, 11 in Dia, None, High Quality Resin Blend 1955960
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, None, High Quality Resin Blend 1971258
- RUBBERMAID COMMERCIAL 8 gal Rectangular 8G Slim Jim Front Step Container, Beige, Plastic; Resin RCP1883456
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Dark Green, 19 3/8 in Dia, None, Polyethylene FG262000DGRN
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Blue, Top Door, Plastic FG9W2700BLUE
- RUBBERMAID COMMERCIAL Rubbermaid® Silhouette Stainless Steel Half Round Trash Can W/Plastic Liner, 12 Gallon FGSH12SSPL
- RUBBERMAID COMMERCIAL Sustain Decorative Refuse with Recycling Lid, 15 gal, Metal/Plastic, Black/Green 2078991
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene 1883606
- SAFCO 30 gal Round Trash Can, Silver/Black, White, Steel, Rigid Plastic 9920SL
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, None, Plastic FG261000YEL
- Rubbermaid Commercial Trash Cans