- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Sheds & Outdoor Storage
- /
- 17 cu ft Resin Vertical Outdoor Storage Shed, Sandstone
Rubbermaid
17 cu ft Resin Vertical Outdoor Storage Shed, Sandstone
- Zoro #: G2228506
- Mfr #: FG374901OLVSS
Tap to zoom
Hover or click to zoom
$299.00
- Promotion Restriction: Not eligible for promotion
- Type: Shed
- Material: Resin
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Total: $299.00
Rubbermaid #FG374901OLVSS Specifications
- Zoro #: G2228506
- Mfr #: FG374901OLVSS
- Promotion Restriction: Not eligible for promotion
- Type: Shed
- Material: Resin
- Capacity: 17 cu ft
- Color: Sandstone
- Overall Height: 72 in
- Overall Depth: 2 ft 1 in
- Overall Width: 2 ft 6 in
- Includes: -
- Construction: Impact Resistant Polypropylene Durable Resin
- Item: Vertical Outdoor Storage Shed
- Doors: Wide Double
- Inside Height: 67 in
- Inside Depth: 19 in
- Inside Width: 26 in
- Door Opening Height: 68 in
- Door Opening Width: 26 in
- Nominal Size: 17 cu. ft.
- For Use With: -
- Standards: -
- Bottom Panel: Structural Foam
- Number of Doors: 2
- Lid Type: Hinged
- Lockable: Yes
- Storage Capacity: 17 cu ft
- Inside WxDxH: 26 in x 19 in x 67 in
- Resistance Properties: Impact Resistant
- Inside Length: 26 in
- Includes Floor: Yes
- Orientation: Vertical
- Door Opening HxW: 68 in x 26 in
- Product Type: Outdoor Storage Shed
- Includes Handles: No
- Includes Lock: No
- Pattern: None
- Country of Origin (subject to change): United States
Description
Outdoor Storage Shed, VerticalOverall Height 6 ft., Overall Width 2 ft. 6 In., Overall Depth 2 ft. 1 In.Inside Height 67 In., Inside Width 26 In., Inside Depth 19 In.Capacity 17 cu. ft.Door Opening Height 68 In., Door Opening Width 26 In., Structural Foam Bottom Panel, Wide Double Doors, Material -, Impact Resistant Polypropylene Durable Resin Construction, Color -, For Use With -, - Standards, Includes -
Reviews of Rubbermaid #FG374901OLVSS
Explore more
- RUBBERMAID 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone FG374801OLVSS
- RUBBERMAID Rubbermaid Small Storage Shed FG5L1000SDONX, 4'4"W X 2'D X 6'H FG5L1000SDONX
- RUBBERMAID DECK BOX BROWN 93GAL 1837304
- SUNCAST Suncast 270615 7 x 7 ft. Carlisle Storage Shed 270615
- CANTERBURY ENTERPRISES LLC Blue Flame CLC Canvas Log Carrier CLC
- Rubbermaid Sheds & Outdoor Storage