Rubbermaid Commercial
8 gal Rectangular Step Can, Beige, 16 1/2 in Dia, Step-On, Plastic
Mfr # 1883456
Zoro # G9970572
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Container Shape Rectangular
- Material Plastic
- Height 21 in
- Width 10 21/32 in
Explore More Products
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Red, 16 1/2 in Dia, Step-On, Plastic 1883564
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, White, 16 1/2 in Dia, Step-On, Plastic 1883555
- RUBBERMAID COMMERCIAL 40 gal Square Step Can, Stainless Steel, 21 in Dia, Stainless Steel FGST40SSPL
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Green FG265500DGRN
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Red, Open Top, Plastic FG264360RED
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Black, Side Door, Polyethylene FG816088BLA
- RUBBERMAID COMMERCIAL Gray 32gal Brute Containerw/O Lid 263200
- RUBBERMAID COMMERCIAL 51 gal Round Cylinder Trash Can, Silver, Open Top, Steel FGS55ETSMPLBK
- RUBBERMAID COMMERCIAL 18 gal Slim Jim 18G End Step Container, Beige, Resin; Poly; Plastic RCP1883551
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, None, Steel FGSR18EPLTBK
- KESSEBOHMER Waste Frame Single Champagne f/ Push-to-Open 2505840103
- Rubbermaid Commercial Trash Cans