Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

20 gal. Plastic Round Trash Can , White

  • Zoro #: G4014459
  • Mfr #: FG262088WHT
$36.83
  • Trash Container Capacity: 20 gal.
  • Height: 23"
  • Material Grouping: Plastic
See full product details
Orders over $75 ship free.

Rubbermaid #FG262088WHT Specifications

  • Zoro #: G4014459
  • Mfr #: FG262088WHT
Trash Container Capacity: 20 gal. Height: 23"
Material Grouping: Plastic Color: White
Container Shape: Round Width: 22 1/2 in
Container Basic Material: Plastic Top Design: Open
Opening Closure Type: None Series: BRUTE(R)
Material: Plastic Specific Container Material: Plastic
Item: Trash Can Standards: NSF 2, NSF 21
For Use With Lid Grainger Item Number: 3U619 Length: 19-3/8"
Lid Options: No Lid For Use With Lid Mfr. Model Number: FG261960WHT
Receptacle Container Style: Utility Finish: UV Protectant
Shape: Round Indoor/Outdoor: Indoor, Outdoor
Capacity: 20 gal. Trash Can Dia./Width: 22-1/2"
Primary Container Color: White Container Depth: 19-1/2"
Container Mounting Style: Free-Standing Features: Seamless Construction, Reinforced Handles and Base
Lid Connection: None Container Product Grouping: Trash Can
Width/Diameter: 22 1/2 in Lid Opening Mechanism: None
Top Type: Open Mobility: Stationary
Depth: 19-1/2" Diameter: 19 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 20 gal, White, Height 23 in, Width/Diameter 22 1/2 in, Depth 19 1/2 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG262088WHT