Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

20 gal. Polyethylene Round Trash Can , Blue

  • Zoro #: G9798031
  • Mfr #: FG262000BLUE
Rubbermaid 20 gal. Polyethylene Round Trash Can ,  Blue FG262000BLUE
Rubbermaid 20 gal. Polyethylene Round Trash Can ,  Blue FG262000BLUE
Rubbermaid 20 gal. Polyethylene Round Trash Can ,  Blue FG262000BLUE
Rubbermaid 20 gal. Polyethylene Round Trash Can ,  Blue FG262000BLUE
$25.95
  • Trash Container Capacity: 20 gal.
  • Height: 23"
  • Material Grouping: Plastic
See full product details
Orders over $75 ship free.

Rubbermaid #FG262000BLUE Specifications

  • Zoro #: G9798031
  • Mfr #: FG262000BLUE
Trash Container Capacity: 20 gal. Height: 23"
Material Grouping: Plastic Color: Blue
Container Shape: Round Width: 19 1/2 in
Container Basic Material: Plastic Top Design: Open
Opening Closure Type: None Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
Receptacle Container Style: Utility Specific Container Material: Plastic
Material: Polyethylene Vented: Yes
Indoor/Outdoor: Indoor, Outdoor Lid Options: No Lid
Series: BRUTE(R) For Use With Dolly Grainger Item Number: 5W007
Capacity: 20 gal. Finish: UV Protectant
Item: Trash Can Primary Container Color: Blue
Standards: NSF 2, NSF 21 For Use With: Mfr. No. 1779731
For Use With Dolly Mfr. Model Number: FG264000BLA Trash Can Dia./Width: 19-1/2"
For Use With Lid Mfr. Model Number: 1779731 Shape: Round
Container Mounting Style: Free-Standing Lid Connection: None
Lid Opening Mechanism: None Container Product Grouping: Trash Can
Width/Diameter: 19 3/8 in Top Type: Open
Mobility: Stationary Diameter: 19 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 20 gal, Blue, Height 23 in, Width/Diameter 19 3/8 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG262000BLUE