20 gal. Polyethylene Round Trash Can , Red
- Zoro #: G9798056
- Mfr #: FG262000RED
$35.08
- Trash Container Capacity: 20 gal.
- Height: 23"
- Material Grouping: Plastic
Rubbermaid #FG262000RED Specifications
| |
Trash Container Capacity: 20 gal. | Height: 23" |
Material Grouping: Plastic | Color: Red |
Container Shape: Round | Width: 19 1/2 in |
Container Basic Material: Plastic | Top Design: Open |
Opening Closure Type: None | Trash Can Dia./Width: 19-1/2" |
Material: Polyethylene | Item: Trash Can |
Standards: NSF 2, NSF 21 | For Use With Lid Grainger Item Number: 48ZD30 |
Lid Options: No Lid | Finish: UV Protectant |
Vented: Yes | For Use With Dolly Grainger Item Number: 5W007 |
Capacity: 20 gal. | Indoor/Outdoor: Indoor, Outdoor |
Specific Container Material: Plastic | Receptacle Container Style: Utility |
For Use With Lid Mfr. Model Number: FG261960RED | Primary Container Color: Red |
For Use With: Mfr. No. FG261960RED | Series: BRUTE(R) |
Shape: Round | Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles |
For Use With Dolly Mfr. Model Number: FG264000BLA | Container Mounting Style: Free-Standing |
Top Type: Open | Lid Opening Mechanism: None |
Width/Diameter: 19 3/8 in | Mobility: Stationary |
Lid Connection: None | Container Product Grouping: Trash Can |
Diameter: 19 1/2 in | Country of Origin (subject to change): United States |
Description
Trash Can, Round, Open, 20 gal, Red, Height 23 in, Width/Diameter 19 3/8 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing