Rubbermaid Commercial
22"W 7.25 cu. ft. Janitor Cleaning Cart
Mfr # FG9T7500BLA
Zoro # G1020747
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cart Product Grouping Janitorial Cart
- Shelf Count 2
- Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Top Shelf
- Color Black
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black FG617388BLA
- RUBBERMAID COMMERCIAL Window Cleaning System, Plastic, 6-1/4 In. FG9W0400BLA
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester FG9T9000BLA
- RUBBERMAID COMMERCIAL Hi-Security Housekeeping Cart, 2-Shelf, 22w x 51.75d x 53.5h, Blk/Slvr FG9T7800BLA
- RUBBERMAID COMMERCIAL Lock and Key, PK2 GRFG9T73M20000
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H 1902465
- RUBBERMAID COMMERCIAL HYGEN M-fiber Cleaning Cart, 22w x 48.25d x 44h, Black/Yellow/Silver FG9T7300BLA
- RUBBERMAID COMMERCIAL Liner, Black, for Mfr. No. 1902466 1902702
- RUBBERMAID COMMERCIAL Tri-Wire Waste Bag Holder Kit, For Rubbermaid Cleaning Carts, Steel FG9T89010000
- VIKAN Tool Wall Bracket, 1 5/8 in L, Green 10122
- INTERDESIGN Ss Soap/Sponge Holder 84302
- Rubbermaid Commercial Carts, Caddies & Accessories