Rubbermaid
24oz White Industrial Cotton Wet Mop
- Zoro #: G4142065
- Mfr #: FGV11800WH00
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Wet Mop
- Mop Style: String
- End Type: Cut
- Basic Material: Cotton
- Color: White
- Headband Size: 1 in
- Connection Type: Side Gate
- Launderable: No
$8.64
Ships from United States
Subtotal: $8.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubbermaid #FGV11800WH00 Specifications
- Zoro #: G4142065
- Mfr #: FGV11800WH00
- UPC #: 086876046014
- Item: Wet Mop
- Mop Style: String
- End Type: Cut
- Basic Material: Cotton
- Color: White
- Headband Size: 1 in
- Connection Type: Side Gate
- Launderable: No
- Series: Value Pro
- Width: 1"
- Handle Material: No Handle
- Material: Cotton
- Length: 39" to 45"
- Color Coding System: Yes
- Ply: 4
- Mop Head Color: White
- Dry Weight: 24 oz
- Handle Included: No
- For Use With: Rubbermaid Commercial Products Mop Handles
- Mop Connection Type: Side Gate
- Sub-Category: Mop Heads
- Mop Head Material: Cotton
- Mop End Type: Cut
- Product Type: Wet Mop
- Country of Origin (subject to change): United States
Description
Wet Mop Head, String, Mop Head Material Cotton, Launderable No, Mop Head Color White, Dry Weight 24 oz, Mop Connection Type Side Gate, Mop End Type Cut, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop
Reviews of Rubbermaid #FGV11800WH00
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBERMAID Value Pro 100% Post Industrial Cotton Wet Mop, White FGV11600WH00
- RUBBERMAID Value Pro 100% Post Industrial Cotton Wet Mop, White FGV15700WH00
- RUBBERMAID Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop, Blue FGF51900BL00
- RUBBERMAID Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, Looped, Green FGA25206GR00
- RUBBERMAID Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop Heads, Looped FGA21206GR00
- RUBBERMAID Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop, Blue FGF55800BL00
- RUBBERMAID FGE13900 WH00 Wet Mop Head, 32 oz Capacity, CottonSynthetic, BlueWhite FGE13900WH00
- RUBBERMAID Wet Mop, 24 Headband, 60 in Handle L, Cotton Mop Head, Wood Handle 1785057
- TOUGH GUY Looped End Mop, Tube, Loop 6DML7
- RUBBERMAID COMMERCIAL Cotton Looped End Wet Mop Head, Large, 1" White Headband, PK6 FGD11306WH00
- GENUINE JOE Toilet Bowl Mop Caddy GJO85121
- Rubbermaid Mops