Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
25 gal. Round Trash Can, Bronze, 18 in Dia, Steel (Discontinued)
Mfr # FGS3ETHBZPL
Zoro # G4613150
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 25 gal.
- Container Shape Round
- Color Bronze
- Material Steel
- Height 36"