Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32 gal. Polyethylene Round Trash Can , Black

  • Zoro #: G0335697
  • Mfr #: 1867531
$51.01 /ea

Order in multiples of 3

  • Series: Executive Series
  • Container Basic Material: Plastic
  • Material: Polyethylene
See full product details
Orders over $75 ship free.

Rubbermaid #1867531 Specifications

  • Zoro #: G0335697
  • Mfr #: 1867531
Series: Executive Series Container Basic Material: Plastic
Material: Polyethylene Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
Standards: NSF 2, NSF 21 Finish: UV Protectant
Opening Closure Type: None For Use With Lid Mfr. Model Number: 1867532
Lid Options: No Lid Vented: Yes
Specific Container Material: Plastic Container Shape: Round
Color: Black Trash Can Dia./Width: 22"
Length: 22" Top Design: Open
For Use With Dolly Mfr. Model Number: FG264000BLA Capacity: 32 gal.
Shape: Round Primary Container Color: Black
For Use With Lid Grainger Item Number: 40PM34 Trash Container Capacity: 32 gal.
For Use With Dolly Grainger Item Number: 5W007 Item: Trash Can
Indoor/Outdoor: Indoor, Outdoor Receptacle Container Style: Utility
Height: 27-1/4" Width: 22 in
Container Mounting Style: Free-Standing Mobility: Stationary
Top Type: Open Material Grouping: Plastic
Lid Opening Mechanism: None Lid Connection: None
Width/Diameter: 22 in Container Product Grouping: Trash Can
Diameter: 22 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 32 gal, Black, Height 27 1/4 in, Width/Diameter 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #1867531