Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32 gal. Polyethylene Round Trash Can , Yellow

  • Zoro #: G9168205
  • Mfr #: FG263200YEL
Rubbermaid 32 gal. Polyethylene Round Trash Can ,  Yellow FG263200YEL
Rubbermaid 32 gal. Polyethylene Round Trash Can ,  Yellow FG263200YEL
Rubbermaid 32 gal. Polyethylene Round Trash Can ,  Yellow FG263200YEL
Rubbermaid 32 gal. Polyethylene Round Trash Can ,  Yellow FG263200YEL
$33.27
  • Primary Container Color: Yellow
  • Capacity: 32 gal.
  • Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
See full product details
Orders over $75 ship free.

Rubbermaid #FG263200YEL Specifications

  • Zoro #: G9168205
  • Mfr #: FG263200YEL
Primary Container Color: Yellow Capacity: 32 gal.
Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles Top Design: Open
Height: 27-1/4" Shape: Round
Series: BRUTE(R) Standards: NSF 2, NSF 21
Container Shape: Round For Use With: Mfr. No. FG63100YEL
Vented: Yes Material: Polyethylene
Color: Yellow Lid Options: No Lid
Receptacle Container Style: Utility Length: 27-3/4"
Trash Can Dia./Width: 22" Trash Container Capacity: 32 gal.
Opening Closure Type: None Width: 22 in
Indoor/Outdoor: Indoor, Outdoor For Use With Lid Grainger Item Number: 35ZU79
For Use With Dolly Mfr. Model Number: FG264000BLA For Use With Dolly Grainger Item Number: 5W007
For Use With Lid Mfr. Model Number: FG263100YEL Item: Trash Can
Specific Container Material: Plastic Container Basic Material: Plastic
Finish: UV Protectant Container Mounting Style: Free-Standing
Lid Opening Mechanism: None Mobility: Stationary
Container Product Grouping: Trash Can Material Grouping: Plastic
Lid Connection: None Width/Diameter: 22 in
Top Type: Open Diameter: 22 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 32 gal, Yellow, Height 27 1/4 in, Width/Diameter 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG263200YEL