Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

44 gal. Polyethylene Round Trash Can , Green

  • Zoro #: G9168257
  • Mfr #: FG264300DGRN
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  Green FG264300DGRN
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  Green FG264300DGRN
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  Green FG264300DGRN
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  Green FG264300DGRN
$61.79
  • Promotion Restriction: Not eligible for promotion
  • Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
  • Lid Options: No Lid
See full product details
Orders over $75 ship free.

Rubbermaid #FG264300DGRN Specifications

  • Zoro #: G9168257
  • Mfr #: FG264300DGRN
Promotion Restriction: Not eligible for promotion Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
Lid Options: No Lid Container Shape: Round
Trash Container Capacity: 44 gal. Shape: Round
Length: 31-1/2" Vented: Yes
Height: 31-1/2" Primary Container Color: Green
Top Design: Open Material: Polyethylene
Receptacle Container Style: Utility For Use With: Mfr. No. FG264560DGRN
Item: Trash Can Container Basic Material: Plastic
Opening Closure Type: None Finish: UV Protectant
Specific Container Material: Plastic Series: BRUTE(R)
Color: Green Width: 24 in
Indoor/Outdoor: Indoor, Outdoor Standards: NSF 2, NSF 21
Trash Can Dia./Width: 24" Capacity: 44 gal.
Container Mounting Style: Free-Standing Top Type: Open
Material Grouping: Plastic Lid Opening Mechanism: None
Mobility: Stationary Lid Connection: None
Width/Diameter: 24 in Container Product Grouping: Trash Can
Diameter: 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 44 gal, Green, Height 31 1/2 in, Width/Diameter 24 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG264300DGRN