Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

44 gal. Polyethylene Round Trash Can , White

  • Zoro #: G9168241
  • Mfr #: FG264300WHT
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  White FG264300WHT
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  White FG264300WHT
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  White FG264300WHT
Rubbermaid 44 gal. Polyethylene Round Trash Can ,  White FG264300WHT
$48.39
  • Promotion Restriction: Not eligible for promotion
  • Opening Closure Type: None
  • Height: 31-1/2"
See full product details
Orders over $75 ship free.

Rubbermaid #FG264300WHT Specifications

  • Zoro #: G9168241
  • Mfr #: FG264300WHT
Promotion Restriction: Not eligible for promotion Opening Closure Type: None
Height: 31-1/2" Container Basic Material: Plastic
Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles Vented: Yes
Container Shape: Round Lid Options: No Lid
Receptacle Container Style: Utility For Use With: Mfr. No. FG264560WHT
Shape: Round Indoor/Outdoor: Indoor, Outdoor
Series: BRUTE(R) Capacity: 44 gal.
Length: 31-1/2" Top Design: Open
Material: Polyethylene Color: White
Primary Container Color: White Item: Trash Can
Specific Container Material: Plastic Trash Can Dia./Width: 24"
Standards: NSF 2, NSF 21 Finish: UV Protectant
Width: 24 in Trash Container Capacity: 44 gal.
Container Mounting Style: Free-Standing Container Product Grouping: Trash Can
Top Type: Open Material Grouping: Plastic
Width/Diameter: 24 in Lid Opening Mechanism: None
Mobility: Stationary Lid Connection: None
Diameter: 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 44 gal, White, Height 31 1/2 in, Width/Diameter 24 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG264300WHT