Skip to Main Content
customer-service Help
Rubbermaid

55 gal. Plastic Round Trash Can, Green

Rubbermaid 55 gal. Plastic Round Trash Can,  Green FG265500DGRN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.68
  • Promotion Restriction: Not eligible for promotion
  • Trash Container Capacity: 55 gal.
  • Container Shape: Round
See full product details
This item ships free.
Total: $110.68

Rubbermaid #FG265500DGRN Specifications

  • Promotion Restriction: Not eligible for promotion
  • Trash Container Capacity: 55 gal.
  • Container Shape: Round
  • Color: Dark Green
  • Material: Plastic
  • Height: 33"
  • Width: 26 3/8 in
  • Top Design: Open
  • Opening Closure Type: None
  • Item: Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: Green
  • Trash Can Dia./Width: 26-1/2"
  • Lid Options: No Lid
  • For Use With Lid Grainger Item Number: 48XM50
  • Specific Container Material: Plastic
  • Finish: UV Protectant
  • For Use With Dolly Grainger Item Number: 5W007
  • Standards: NSF 2, NSF 21
  • Capacity: 55 gal.
  • Receptacle Container Style: Utility
  • For Use With Lid Mfr. Model Number: FG265400DGRN
  • Shape: Round
  • For Use With Dolly Mfr. Model Number: FG264000BLA
  • Length: 32-7/8"
  • Includes: Built-In Handles
  • Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
  • Indoor/Outdoor: Indoor, Outdoor
  • Vented: Yes
  • Series: BRUTE(R)
  • Container Mounting Style: Free-Standing
  • Top Type: Open
  • Lid Opening Mechanism: None
  • Lid Connection: None
  • Width/Diameter: 26 1/2 in
  • Mobility: Stationary
  • Material Grouping: Plastic
  • Container Product Grouping: Trash Can
  • Diameter: 26 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 55 gal, Green, Height 33 in, Width/Diameter 26 1/2 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG265500DGRN