Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

55 gal. Plastic Round Trash Can , Yellow

  • Zoro #: G3955990
  • Mfr #: FG265500YEL
$120.41
  • Indoor/Outdoor: Indoor, Outdoor
  • Container Shape: Round
  • For Use With Dolly Mfr. Model Number: FG264000BLA
See full product details
This item ships free.

Rubbermaid #FG265500YEL Specifications

  • Zoro #: G3955990
  • Mfr #: FG265500YEL
Indoor/Outdoor: Indoor, Outdoor Container Shape: Round
For Use With Dolly Mfr. Model Number: FG264000BLA For Use With Lid Mfr. Model Number: FG265400YEL
Primary Container Color: Yellow For Use With Dolly Grainger Item Number: 5W007
Series: BRUTE(R) Height: 33"
Receptacle Container Style: Utility Width: 26 3/8 in
Includes: Built-In Handles Trash Container Capacity: 55 gal.
Capacity: 55 gal. Lid Options: No Lid
Opening Closure Type: None Standards: NSF 2, NSF 21
Trash Can Dia./Width: 26-1/2" Material: Plastic
Length: 32-7/8" Color: Yellow
Container Basic Material: Plastic Top Design: Open
For Use With Lid Grainger Item Number: 48XM48 Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
Specific Container Material: Plastic Shape: Round
Item: Trash Can Finish: UV Protectant
Vented: Yes Container Mounting Style: Free-Standing
Material Grouping: Plastic Mobility: Stationary
Container Product Grouping: Trash Can Width/Diameter: 26 1/2 in
Lid Opening Mechanism: None Lid Connection: None
Top Type: Open Diameter: 26 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 55 gal, Yellow, Height 33 in, Width/Diameter 26 1/2 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG265500YEL