KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

64 Oz Scoop, White

RUBBERMAID| Zoro #: G1625102| Mfr #: FG288500WHT

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scoop
Capacity (Oz.): 64
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625102 Mfr #: FG288500WHT
Item: ScoopCapacity (Oz.): 64
Country of Origin (subject to change): United States

Description

Scoop, Capacity 64 Oz., Temp. Resistance 185 Deg. F, Handle One Piece Construction, Handle Color White, Material High-Density Polyethylene, Color White

Reviews