Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

8 gal. Plastic Rectangular Step Can , Red

  • Zoro #: G9970737
  • Mfr #: 1883565
$127.76

Due to high demand, this product is limited to 5 per order.

  • Trash Container Capacity: 8 gal.
  • Height: 22-1/4"
  • Material Grouping: Plastic
See full product details
This item ships free.

Rubbermaid #1883565 Specifications

  • Zoro #: G9970737
  • Mfr #: 1883565
  • Trash Container Capacity: 8 gal.
  • Height: 22-1/4"
  • Material Grouping: Plastic
  • Color: Red
  • Container Shape: Rectangular
  • Width: 12 17/64 in
  • Container Basic Material: Plastic
  • Top Design: Flat
  • Opening Closure Type: Step-On
  • Specific Container Material: Plastic
  • Series: Slim Jim Step-On
  • Container Mounting Style: Free-Standing
  • Receptacle Container Style: Utility
  • Primary Container Color: Red
  • Features: Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
  • Material: Plastic
  • Indoor/Outdoor: Indoor
  • Finish: Smooth
  • Capacity: 8 gal.
  • Length: 19-35/64"
  • Trash Can Dia./Width: 12-1/4"
  • Item: Step Can
  • Shape: Rectangular
  • Lid Options: Lid Included
  • Container Depth: 12-1/4"
  • Container Product Grouping: Step Can
  • Mobility: Stationary
  • Top Type: Flat
  • Lid Connection: Hinged
  • Depth: 12-1/4"
  • Lid Opening Mechanism: Foot Pedal
  • Width/Diameter: 12 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Step Can, Rectangular, Flat, 8 gal, Red, Height 22 1/4 in, Width/Diameter 12 1/4 in, Depth 19 1/2 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Restrictions and Compliance

***

Reviews of Rubbermaid #1883565