KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A-Frame Panel Truck, 2000 lb., 36inL, 24inW

RUBBERMAID| Zoro #: G1668913| Mfr #: FG446200BLA

$409.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.
Overall Width: 24"
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668913 Mfr #: FG446200BLA
Load Capacity: 2000 lb.Overall Width: 24"
Frame Material: SteelIncludes: Molded-in tie-down slots for load security
Deck Length: 35-7/8"Color: Black
Overall Length: 36"Deck Material: Plastic
Finish: Powder CoatedDeck Height: 10-1/2"
Caster Dia.: 6"Assembled/Unassembled: Unassembled
Caster Type: (2) Swivel, (2) RigidItem: A-Frame Panel Truck
Overall Height: 43"Caster Width: 2"
Deck Width: 27-1/4"Caster Material: Polyolefin
Handle Included: YesCountry of Origin (subject to change): United States

Description

A-Frame Panel Truck, Load Capacity 2000 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 43 In., Caster Dia. 6 In., Caster Material Polyolefin, Caster Type (2) Swivel, (2) Rigid, Caster Width 2 In., Deck Material Plastic, Deck Length 35-7/8 In., Deck Width 27-1/4 In., Deck Height 10-1/2 In., Frame Material Steel, Powder Coated Finish, Color Black, Handle Included Yes, Includes Molded-in tie-down slots for load security, Assembled/Unassembled Unassembled

Reviews