KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A-Frame Panel Truck, 2000 lb., 44inL, 27inW

RUBBERMAID| Zoro #: G2221956| Mfr #: FG446500BLA

$1079.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.
Overall Width: 27"
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221956 Mfr #: FG446500BLA
Load Capacity: 2000 lb.Overall Width: 27"
Frame Material: SteelIncludes: Four independent articulating outrigger arms fold down to cradle lumber, pipe, and bar stock, 100 lb. capacity per arm , Molded-in tie-down slots for load security ,
Deck Length: 44-1/4"Color: Black
Overall Length: 44"Deck Material: Plastic
Finish: Powder CoatedDeck Height: 11-3/4"
Caster Dia.: 8"Assembled/Unassembled: Unassembled
Caster Type: (2) Swivel, (2) RigidItem: A-Frame Panel Truck
Overall Height: 49-1/2"Caster Width: 2"
Deck Width: 27"Caster Material: Polyolefin
Handle Included: YesCountry of Origin (subject to change): United States

Description

A-Frame Panel Truck, Load Capacity 2000 lb., Overall Length 44 In., Overall Width 27 In., Overall Height 49-1/2 In., Caster Dia. 8 In., Caster Material Polyolefin, Caster Type (2) Swivel, (2) Rigid, Caster Width 2 In., Deck Material Plastic, Deck Length 44-1/4 In., Deck Width 27 In., Deck Height 11-3/4 In., Frame Material Steel, Powder Coated Finish, Color Black, Handle Included Yes

Reviews