A-Frame Panel Truck, 2000 lb., 48inL, 24inW

RUBBERMAID| Zoro #: G1935211| Mfr #: FG446300BLA

$475.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Deck Material: PlasticLoad Capacity: 2000 lb.Overall Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935211 Mfr #: FG446300BLA
Deck Material: PlasticLoad Capacity: 2000 lb.
Overall Width: 24"Caster Width: 2"
Frame Material: SteelIncludes: Molded-in tie-down slots for load security
Caster Dia.: 8"Deck Height: 10-1/2"
Overall Height: 45"Overall Length: 48"
Assembled/Unassembled: UnassembledCaster Material: Polyolefin
Deck Width: 27-1/4"Caster Type: (2) Swivel, (2) Rigid
Color: BlackFinish: Powder Coated
Item: A-Frame Panel TruckHandle Included: Yes
Deck Length: 48"Country of Origin (subject to change): United States

Description

A-Frame Panel Truck, Load Capacity 2000 lb., Overall Length 48 In., Overall Width 24 In., Overall Height 45 In., Caster Dia. 8 In., Caster Material Polyolefin, Caster Type (2) Swivel, (2) Rigid, Caster Width 2 In., Deck Material Plastic, Deck Length 48 In., Deck Width 27-1/4 In., Deck Height 10-1/2 In., Frame Material Steel, Powder Coated Finish, Color Black, Handle Included Yes, Includes Molded-in tie-down slots for load security, Assembled/Unassembled Unassembled

Reviews