A-Frame Panel Truck, 2000 lb., 60inL, 30inW

RUBBERMAID| Zoro #: G2264586| Mfr #: FG446400BLA

$513.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.
Overall Width: 30"
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264586 Mfr #: FG446400BLA
Load Capacity: 2000 lb.Overall Width: 30"
Frame Material: SteelIncludes: Molded-in tie-down slots for load security
Deck Length: 60"Color: Black
Overall Length: 60"Deck Material: Plastic
Finish: Powder CoatedDeck Height: 10-1/2"
Caster Dia.: 8"Assembled/Unassembled: Unassembled
Caster Type: (2) Swivel, (2) RigidItem: A-Frame Panel Truck
Overall Height: 45"Caster Width: 2"
Deck Width: 30"Caster Material: Polyolefin
Handle Included: YesCountry of Origin (subject to change): United States

Description

A-Frame Panel Truck, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 30 In., Overall Height 45 In., Caster Dia. 8 In., Caster Material Polyolefin, Caster Type (2) Swivel, (2) Rigid, Caster Width 2 In., Deck Material Plastic, Deck Length 60 In., Deck Width 30 In., Deck Height 10-1/2 In., Frame Material Steel, Powder Coated Finish, Color Black, Handle Included Yes, Includes Molded-in tie-down slots for load security, Assembled/Unassembled Unassembled

Reviews