Absorbent Pad, Universal, Yellow, PK22

RUBBERMAID| Zoro #: G1378377| Mfr #: FG425400YEL

$24.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fluids Absorbed: Universal
Includes: 25 Pads
Perforations: To Make 20 Pads
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1378377 Mfr #: FG425400YEL
Fluids Absorbed: UniversalIncludes: 25 Pads
Perforations: To Make 20 PadsVolume Absorbed Per Pkg.: 2.34 gal.
Length: 14"Absorbency Weight: Medium
Material: Meltblown PolypropyleneItem: Absorbent Pad Tablet
Color: yellowWidth: 16-1/2"
Country of Origin (subject to change): United States

Product Description

Absorbent Pad Tablet, Medium, Fluids Absorbed Universal, Length 14 In., Width 16-1/2 In., Volume Absorbed Per Pkg. 2.34 gal., Yellow

Product Reviews