Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pad, Absorbent, Med, 16-1/2 X 14In, PK25

RUBBERMAID| Zoro #: G1852697| Mfr #: FG425300YEL

$22.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fluids Absorbed: Universal
Includes: 25 Pads
Volume Absorbed Per Pkg.: 2.34 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852697 Mfr #: FG425300YEL
Fluids Absorbed: UniversalIncludes: 25 Pads
Volume Absorbed Per Pkg.: 2.34 gal.Length: 14"
Absorbency Weight: MediumMaterial: Meltblown Polypropylene
Item: Absorbent Pad RefillColor: yellow
Width: 16-1/2"Country of Origin (subject to change): United States

Description

Absorbent Pad Refill, Medium, Fluids Absorbed Universal, Length 14 In., Width 16-1/2 In., Volume Absorbed Per Pkg. 2.34 gal., Yellow, Package Quantity 25

Reviews