customer-service Help
Rubbermaid

Air Freshener Dispenser, T-Cell, White

Rubbermaid Air Freshener Dispenser, T-Cell, White 1793547
Hover or click to zoom Tap to zoom
$0.63
  • Features: TCell Odor Control System is Orientation Independent and Spill Resistant. Fragrance Sold Separately
  • Product Series: TCELL
  • Coverage: 6,000 cu ft
See full product details
Orders over $75 ship free.

Total: $0.63

Rubbermaid #1793547 Specifications

  • Features: TCell Odor Control System is Orientation Independent and Spill Resistant. Fragrance Sold Separately
  • Product Series: TCELL
  • Coverage: 6,000 cu ft
  • Fragrance: Dispenser Only
  • Length: 2 7/8 in
  • Refill Type: Cartridge
  • Cleaner Chemical Product Grouping: Air Freshener Dispenser
  • Dispenser Includes: Dispenser Only
  • Includes: Key
  • Height: 5 3/8 in
  • Mounting Type: Wall
  • Refill Life: 60 day
  • Item: Air Freshener Dispenser
  • Cleaner Form: Oil
  • Sub-Category: Only Dispensers
  • Dispenser Mounting: Wall
  • Item - Air Freshener Dispensers: Continuous Air Freshener Dispenser
  • Power Method: No Power Source Required
  • Scent Release Settings: Continuous
  • Dispensing Method: Fan
  • Width: 2 7/8 in
  • Color: White
  • Length (Straight Wireway): 2 7/8 in
  • Compatible Mfg. Model Number: 1793544, 1793546, 1793548
  • Depth: 2 7/8 in
  • Air Freshener Form: Oil
  • Includes Batteries: Yes
  • Dispenser Type: Continuous
  • Country of Origin (subject to change): Malaysia

Description

Dispenser Only, Continuous Air Freshener Dispenser, Coverage 6,000 cu ft, Power Method No Power Source Required, Color White, Dispenser Mounting Wall, Fragrance Dispenser Only, Length 2 7/8 in, Width 2 29/32 in, Height 5 29/32 in, Refill Type Cartridge, Scent Release Settings Continuous, Product Series TCELL(TM), Refill Life 60 days, Dispensing Method Fan Air, Cleaner Form Oil, Includes Key

Reviews of Rubbermaid #1793547