Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Analog Mechanical Food Service Thermometer with 60 to 580 (F)

  • Zoro #: G4278583
  • Mfr #: FGTHO550
Rubbermaid Analog Mechanical Food Service Thermometer with 60 to 580 (F) FGTHO550
Rubbermaid Analog Mechanical Food Service Thermometer with 60 to 580 (F) FGTHO550
Rubbermaid Analog Mechanical Food Service Thermometer with 60 to 580 (F) FGTHO550
Rubbermaid Analog Mechanical Food Service Thermometer with 60 to 580 (F) FGTHO550
$7.00
  • Stem Material: Stainless Steel
  • Temp. Range (F): 60 Degrees to 580 Degrees
  • Application: Oven
See full product details
Orders over $75 ship free.

Rubbermaid #FGTHO550 Specifications

  • Zoro #: G4278583
  • Mfr #: FGTHO550
Stem Material: Stainless Steel Temp. Range (F): 60 Degrees to 580 Degrees
Application: Oven Item: Mechanical Food Service Thermometer
Food Service Thermometer Sub Category: Oven Thermometer Metal Detectable: Yes
Temp. Range (C): 20 Degrees to 300 Degrees Display: Analog
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Food thermometers are available in a number of different styles at Zoro, all with different applications. Product specs for this Mechanical Food Service Thermometer include the following: TEMP RANGE F : 60 Degrees to 580 Degrees, DISPLAY: Analog, APPLICATION: Oven

Reviews of Rubbermaid #FGTHO550