JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

RUBBERMAID Gray 10-1/2" Polypropylene Angle Broom

RUBBERMAID| Zoro #: G1332624| Mfr #: FG638500GRAY

$19.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332624 Mfr #: FG638500GRAY
Trim Length: 6-3/4"Bristle Color: Gray
Handle Dia.: 1"Sweep Face: 10-1/2"
Bristle Material: PolypropyleneItem: Angle Broom
Handle Material: AluminumCountry of Origin (subject to change): China

Product Description

Angle Broom, Trim Length 6-3/4 In., Sweep Face 10-1/2 In., Bristle Material Polypropylene, Bristle Color Gray, Handle Material Aluminum, Handle Dia. 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.