Ash Tray, 12 gal., Gray

RUBBERMAID| Zoro #: G0004277| Mfr #: FGR40WU2000

$273.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004277 Mfr #: FGR40WU2000
Standards: ADA Compliant, UVFinish: UV Protectant, Powder Coat
Includes: Weather Shield, Leak Proof Rigid Plastic LinersItem: Ash Tray
Shape: SquareColor: Gray
Height: 27"Capacity: 12 gal.
Material: Steel, StoneTop Design: Ash Top
Container Strength: Heavy DutyBase Dia.: 12"
Series: AspenWidth: 10"
Number of Openings: 1Container Mounting Style: Free-Standing
Container Depth: 12"Country of Origin (subject to change): Multiple

Product Description

Ash Tray, Container Mounting Style Free-Standing, Color Gray, Shape Square, Base Dia. 12 In., Height 27 In., Material Steel, Stone, Container Strength Heavy Duty, Capacity 12 gal., Container Depth 12 In., Width 10 In., Finish UV Protectant, Powder Coat, Top Design Ash Top, Number of Openings 1, Series Aspen, Standards ADA Compliant, UV, Includes Weather Shield, Leak Proof Rigid Plastic Liners

Product Reviews

Save 15%. Sign up for Z-mail.