Ash Tray, 38 gal., Gray

RUBBERMAID| Zoro #: G0004252| Mfr #: FGR402000

$198.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004252 Mfr #: FGR402000
Standards: ADA Compliant, UVFinish: UV Protectant, Powder Coat
Includes: Leak Proof Rigid Plastic LinersGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Ash TrayShape: Square
Color: GrayHeight: 24"
Capacity: 38 gal.Material: Steel, Stone
Container Strength: Heavy DutyBase Dia.: 27-1/2"
Series: AspenWidth: 10"
Number of Openings: 1Container Mounting Style: Free-Standing
Container Depth: 12"Top Design: Ash Top
Country of Origin (subject to change): Multiple

Product Description

Ash Tray, Container Mounting Style Free-Standing, Color Gray, Shape Square, Base Dia. 27-1/2 In., Height 24 In., Material Steel, Stone, Container Strength Heavy Duty, Capacity 38 gal., Container Depth 12 In., Width 10 In., Finish UV Protectant, Powder Coat, Top Design Ash Top, Number of Openings 1, Series Aspen, Standards ADA Compliant, UV, Includes Leak Proof Rigid Plastic Liners

Product Reviews

Save 15%. Sign up for Z-mail.