Ash Tray, 4-1/2 gal., Silver

RUBBERMAID| Zoro #: G2454076| Mfr #: FGU650SA

$113.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454076 Mfr #: FGU650SA
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: MOUNTING HARDWARE
Top Design: Ash TopNumber of Openings: 1
Material: steelBase Dia.: 20-1/2"
Item: Ash TrayContainer Mounting Style: Wall-Mounted
Height: 8"Finish: Galvanized, Powder Coat
Container Strength: Heavy DutyColor: silver
Capacity: 4-1/2 gal.Width: 9-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Ash Tray, Container Mounting Style Wall-Mounted, Color Silver, Base Dia. 20-1/2 In., Height 8 In., Material Steel, Container Strength Heavy Duty, Capacity 4-1/2 gal., Width 9-1/2 In., Finish Galvanized, Powder Coat, Top Design Ash Top, Number of Openings 1, Includes Mounting Hardware
Save 15%. Sign up for Z-mail.