KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" Brown Square Steel & Stone, Ash Tray

RUBBERMAID| Zoro #: G0004261| Mfr #: FGR40201

$198.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: UV Protectant, Powder Coat
Shape: Square
Standards: ADA Compliant, UV
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0004261 Mfr #: FGR40201
Finish: UV Protectant, Powder CoatShape: Square
Standards: ADA Compliant, UVContainer Depth: 12"
Container Mounting Style: Free-StandingContainer Strength: Heavy Duty
Height: 24"Item: Ash Tray
Includes: Leak Proof Rigid Plastic LinersBase Dia.: 12"
Width: 10"Material: Steel, Stone
Number of Openings: 1Top Design: Ash Top
Series: AspenColor: Brown
Country of Origin (subject to change): Multiple

Description

Ash Tray, Container Mounting Style Free-Standing, Color Brown, Shape Square, Base Dia. 12 In., Height 24 In., Material Steel, Stone, Container Strength Heavy Duty, Container Depth 12 In., Width 10 In., Finish UV Protectant, Powder Coat, Top Design Ash Top, Number of Openings 1, Series Aspen, Standards ADA Compliant, UV, Includes Leak Proof Rigid Plastic Liners

Reviews