November Savings!20% OFF Multiple CategoriesSee Details

12 gal. Tan Steel Square Trash Can/ Ash Tray

RUBBERMAID | Zoro #: G0004121 | Mfr #: FGR12SU201PL

$ 436.01 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0004121 Mfr #: FGR12SU201PL
Opening Closure Type: None Finish: UV Protectant, Powder Coated
Trash Can Dia./Width: 13-1/2" Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Standards: Class A Fire Rating, ADA Compliant Specific Container Material: Steel, Stone
Top Design: Ash Top Includes: Plastic Liner
Height: 32" Container Depth: 13-1/2"
Container Style: Decorative Primary Container Color: Beige
Container Strength: Heavy Duty Lid Options: Lid Included
Trash Container Capacity: 12 gal. Indoor/Outdoor: Outdoor
Item: Ash/Trash Can Color: Tan
Container Mounting Style: Free-Standing Container Shape: Square
Basic Container Material: Stone Series: Aspen
Material: Steel Country of Origin (subject to change): United States

Description

Ash/Trash Can, Outdoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 12 gal., Primary Container Color Beige, Height 32 In., Trash Can Dia./Width 13-1/2 In., Opening Closure Type None, Container Depth 13-1/2 In., Series Aspen, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Ash Top / Side Opening, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated

Reviews