Ash/Trash Can, 12 gal., Gray

RUBBERMAID| Zoro #: G0004146| Mfr #: FGR12WU2000PL

$469.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004146 Mfr #: FGR12WU2000PL
Standards: Class A Fire Rating, ADA CompliantFinish: UV Protectant, Powder Coated
Includes: Galvanized Liner, Stone Panels, (4) 9"W x 5"H OpeningsItem: Ash/Trash Can
Height: 35"Container Depth: 13-1/2"
Top Design: Ash TopOpening Closure Type: None
Lid Options: Lid IncludedTrash Can Dia./Width: 13-1/2"
Indoor/Outdoor: OutdoorSpecific Container Material: Steel, Stone
Series: AspenBasic Container Material: Stone
Primary Container Color: GrayContainer Shape: Square
Trash Container Capacity: 12 gal.Container Mounting Style: Free-Standing
Country of Origin (subject to change): United States

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 12 gal., Primary Container Color Gray, Height 35 In., Trash Can Dia./Width 13-1/2 In., Opening Closure Type None, Container Depth 13-1/2 In., Series Aspen, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.