12 gal. Round Gray Trash Can w/ Disposal Opening

RUBBERMAID| Zoro #: G1150326| Mfr #: FGSO16SUMCGL

$318.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150326 Mfr #: FGSO16SUMCGL
Lid Options: Lid IncludedContainer Shape: Round
Container Mounting Style: Free-StandingSpecific Container Material: Steel
Basic Container Material: MetalIncludes: Galvanized Liner, Large vinyl trimmed disposal opening (11" Wx5" H), Fire safe steel construction
Standards: UL, FM Approved, CSFM, OSHA, ADA CompliantItem: Ash/Trash Can
Height: 28"Trash Can Dia./Width: 15"
Finish: Satin, Powder CoatedPrimary Container Color: Gray
Trash Container Capacity: 12 gal.Top Design: Ash Top
Opening Closure Type: NoneIndoor/Outdoor: Outdoor
Series: MetallicCountry of Origin (subject to change): Multiple

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 12 gal., Primary Container Color Gray, Height 28 In., Trash Can Dia./Width 15 In., Opening Closure Type None, Series Metallic, Basic Container Material Metal, Specific Container Material Steel, Top Design Ash Top, Container Strength Heavy Duty, Finish Satin, Powder Coated, Lid Options Lid Included
Save 15%. Sign up for Z-mail.